- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215JM Frame
| Synchronous | 3600 rpm |
| Rated Efficiency | 91.7 % |
| Full Load Current | 21.2/10.6 |
| NEMA Design | A |
| Speed | 3500 rpm |
| Service Factor | 1.15 |
| Shaft Dia. | 0.875 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 0.88 in |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| HP | 10 |
| Power Factor | 94 |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Efficiency | 91.7% |
| Inverter Duty | Inverter Duty |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Frame Size | 215JM |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Poles | 2 |
| Base | Rigid |
| Frame Material | Stainless Steel |
| Overall Length | 21.81 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Insulation Class | H |
| Type | AC Motor |
| Mount Type | F1 |
| Weight | 189.0 LB |
| EAN or UPC | 781568875223 |

