- OPEN Enclosure
- 5 hp
- 60 Hz Frequency
- 184JM Frame
applications
- Many pumping systems where only single phase power is available
features
- Heavy-gauge steel frame construction
- Corrosion-resistant finish
- Ball bearings
- Mounts in any position
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Grounding | No |
| VoltCode | D1 |
| Shaft Diameter | 0.88 in |
| Design | L |
| Substitute Motor | JML3608T |
| Efficiency Group | Standard Efficient |
| Rated Efficiency | 80 % |
| Open End Bearing | 6205 |
| Product Line | RG |
| End Plate | C-Face |
| Voltage Rating | 230 |
| Full Load Pf | 96 |
| Shaft Dia. | 0.875 in |
| Full Load Amps | 21.5 |
| Full Load Current | 21 |
| Rotation | R |
| Type | 3634LC |
| Multispeed | Single Speed |
| RefPicture | JML1508T |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Shaft Rotation | Reversible |
| Mounting | Rigid Base |
| Mult. Sym. | L1 |
| Enclosure | Open |
| Hz | 60 Hz |
| Base | Rigid |
| Full Load Efficiency | 80 % |
| Drive End Bearing | 6207 |
| Frame Size | 184JM |
| Insulation Class | F |
| Washdown Duty | No |
| Efficiency | 80% |
| Overall Length | 16.5 in |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Voltage | 115 V, 230 V |
| Full Load rpm | 3500 rpm |
| Motor Application | Pump Duty |
| HP | 5 |
| Synchronous | 3600 rpm |
| Power Factor | 96 |
| Brake Feature | No |
| Frame | 184JM |
| NEMA Design | L |
| Mount Type | F1 |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Speed | 3500 rpm |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| BALD Family Names | Pump Motor |
| Poles | 2 |
| C Dimension | 16 1/2 in |
| Phase | Single Phase |
| Standard | CSA, UR, NEMA |
| Weight | 81.0 LB |
| EAN or UPC | 781568114643 |

