- ODTF Enclosure
- 10 hp
- 60 Hz Frequency
- 215JM Frame
applications
- Many pumping systems where only single phase power is available
features
- Heavy-gauge steel frame construction
- Corrosion-resistant finish
- Ball bearings
- Mounts in any position
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| RefPicture | JML1512T |
| Duty Cycle | Continuous |
| Full Load Current | 41 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.88 in |
| Standard | CSA, UR, NEMA |
| Speed | 1725 rpm |
| Washdown Duty | No |
| Voltage Rating | 230 |
| Insulation Class | F |
| NEMA Design | L |
| Mounting | Rigid Base |
| Frame Size | 215JM |
| Full Load rpm | 1725 rpm |
| BALD Family Names | Pump Motor |
| End Plate | C-Face |
| Design | L |
| Voltage | 230 V |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Synchronous | 1800 rpm |
| Enclosure | ODTF |
| Frequency | 60 Hz |
| HP | 10 |
| Full Load Amps | 41 |
| Phase | Single Phase |
| Type | 3744LC |
| Shaft Dia. | 0.875 in |
| Full Load Pf | 94 |
| VoltCode | D1 |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Drive End Bearing | 6309 |
| Rotation | R |
| Poles | 4 |
| Efficiency | 84% |
| Shaft Grounding | No |
| Open End Bearing | 6206 |
| Full Load Efficiency | 84 % |
| Hz | 60 Hz |
| Overall Length | 20.95 in |
| Rated Efficiency | 84 % |
| Power Factor | 94 |
| Brake Feature | No |
| Base | Rigid |
| Product Line | RG |
| Frame | 215JM |
| Mult. Sym. | L1 |
| Motor Application | Pump Duty |
| Enclosure Designation | ODTF - Open Drip Thru Fan |
| Service Factor | 1.15 |
| Weight | 150.0 LB |
| EAN or UPC | 781568204740 |

