- XPFC Enclosure
- 10 hp
- 50 Hz Frequency
- 213JM Frame
| Inverter Duty | Inverter Duty |
| Service Factor | 1 |
| Speed [Max] | 5400 |
| Full Load Current | 24/12/22.8/11.4 |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Efficiency | 90.2% |
| End Plate | C-Face |
| Frame Material | Steel |
| Standard | CSA EEV, UL, NEMA |
| Mount Type | F1 |
| Speed | 3500 rpm/2900 rpm |
| Phase | Three Phase |
| Insulation Class | F |
| Shaft Grounding | No |
| HP | 10 |
| Synchronous | 3600 rpm |
| Base | Rigid |
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Type | AC Motor |
| Poles | 2 |
| Power Factor | 86 |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.875 in |
| Enclosure | XPFC |
| Shaft Diameter | 0.88 in |
| Multispeed | Single Speed |
| Frame Size | 213JM |
| Overall Length | 24.2 in |
| Rated Efficiency | 90.2 % |
| Duty Cycle | Continuous |
| Frequency | 50 Hz |
| Frequency [Max] | 60 Hz |
| Weight | 205.0 LB |
| EAN or UPC | 781568968161 |

