- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56J Frame
| Inverter Duty | Inverter Ready |
| End Plate | C-Face |
| Shaft Dia. | 0.625 in |
| Power Factor | 74 |
| Phase | Three Phase |
| Type | AC Motor |
| Frequency | 60 Hz |
| NEMA Design | B |
| Rated Efficiency | 68 % |
| Full Load Current | 3-2.8/1.4 |
| Synchronous | 3600 rpm |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Mount Type | F1 |
| Speed | 3450 rpm |
| Service Factor | 1.5 |
| Duty Cycle | Continuous |
| Overall Length | 12.72 in |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Shaft Diameter | 0.63 in |
| Efficiency | 68% |
| Base | No Mounting |
| Insulation Class | F |
| Frame Size | 56J |
| Enclosure | TEFC |
| HP | 3/4 |
| Standard | CSA, UR, NEMA |
| Conduit Box Material | Steel |
| Voltage | 230 V, 460 V |
| Weight | 33.0 LB |
| EAN or UPC | 781568720769 |

