- OPEN Enclosure
- 1/4 hp
- 60 Hz Frequency
- 56C Frame
| Full Load Current | 2.6/1.3 |
| Shaft Dia. | 0.625 in |
| End Plate | C-Face |
| Mount Type | F1 |
| Enclosure | Open |
| Power Factor | 89 |
| Duty Cycle | Continuous |
| Efficiency | 68.5% |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Voltage | 208 V, 230 V, 460 V |
| Shaft Diameter | 0.63 in |
| Insulation Class | B |
| Frame Size | 56C |
| Frequency | 60 Hz |
| Base | No Mounting |
| Frame Material | Steel |
| HP | 1/4 |
| Speed | 1725 rpm |
| Overall Length | 11.85 in |
| Phase | Single Phase |
| Shaft Rotation | Reversible |
| Service Factor | 1.35 |
| Poles | 4 |
| Standard | CURUSEEV, NEMA |
| Type | AC Motor |
| Shaft Grounding | No |
| Rated Efficiency | 68.5 % |
| Multispeed | Single Speed |
| Weight | 22.0 LB |
| EAN or UPC | 781568765395 |

