- TENV Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
| NEMA Design | B |
| Poles | 6 |
| Shaft Grounding | No |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Speed | 1150 rpm |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Enclosure | TENV |
| HP | 1/3 |
| Shaft Diameter | 0.63 in |
| Full Load Current | 1.8/0.9 |
| Voltage | 230 V, 460 V |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 78.5 % |
| Conduit Box Material | Steel |
| Frequency | 60 Hz |
| Power Factor | 57 |
| Efficiency | 81.5% |
| Mount Type | F1 |
| Insulation Class | F |
| Frame Material | Steel |
| Frame Size | 56C |
| Overall Length | 12.06 in |
| Shaft Dia. | 0.625 in |
| Inverter Duty | Inverter Ready |
| End Plate | C-Face |
| Base | No Mounting |
| Weight | 35.0 LB |
| EAN or UPC | 781568503171 |
-
NEMA Premium


