- TEFC Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mult. Sym. | K |
| Drive End Bearing | 6203 |
| Design | N |
| Full Load Efficiency | 55 % |
| Phase | Single Phase |
| Poles | 2 |
| Voltage | 115 V, 230 V |
| Service Factor | 1.35 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| End Plate | C-Face |
| Brake Feature | No |
| HP | 1/3 |
| Power Factor | 68 |
| Rated Efficiency | 55 % |
| Speed | 3450 rpm |
| Frame | 56C |
| Frame Material | Steel |
| RefPicture | CLTE |
| Substitute Motor | VL3503 |
| RPM | 3600 rpm |
| Full Load Pf | 68 |
| Base | No Mounting |
| Voltage Rating | 230, 115 |
| Efficiency | 55% |
| Product Line | N |
| Efficiency Group | Standard Efficient |
| Shaft Grounding | No |
| Motor Shaft Size | 5/8 in |
| NEMA Design | N |
| Motor Shaft Length | 1 7/8 in |
| Useable at 208V | Yes |
| Full Load rpm | 3450 rpm |
| Washdown Duty | No |
| VoltCode | B1 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Mounting | C-Face - Less Base |
| Standard | CSA, UR, NEMA |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 0.63 in |
| C Dimension | 11.38 in |
| Insulation Class | B |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Type | 3413L |
| Full Load Amps | 3 |
| Enclosure | TEFC |
| Synchronous | 3600 rpm |
| Frequency | 60 Hz |
| Frame Size | 56C |
| Mounting Style | F-1 |
| Shaft Dia. | 0.625 in |
| BALD Family Names | C-Face, Single Phase Motor |
| Full Load Current | 6/3.2-3 |
| Overall Length | 11.35 in |
| Rotation | R |
| Weight | 24.0 LB |
| EAN or UPC | 781568109007 |
| NSN Number | 6105-01-310-1424 |

