- TENV Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
applications
- Fans
- Blowers
- Speed reducers
- Compressors
- Machine tools
- Conveyors
features
- Locked drive end bearing
- Heavy-gauge steel frame
- Ball bearings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| NEMA Design | B |
| Full Load Efficiency | 70 % |
| Shaft Grounding | No |
| Poles | 4 |
| Duty Cycle | Continuous |
| Mounting Style | F-1 |
| Type | 3416M |
| Enclosure | TENV |
| Service Factor | 1 |
| Useable at 208V | Yes |
| Frame | 56C |
| Frame Material | Steel |
| Shaft Diameter | 0.63 in |
| Speed | 1725 rpm |
| Mount Type | F1 |
| Phase | Three Phase |
| BALD Family Names | C-Face |
| Multispeed | Single Speed |
| Motor Shaft Size | 5/8 in |
| Washdown Duty | No |
| Insulation Class | B |
| Power Factor | 64 |
| Full Load rpm | 1725 rpm |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| Rotation | R |
| Brake Feature | No |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| HP | 1/3 |
| Design | B |
| Mult. Sym. | K |
| Motor Shaft Length | 1 7/8 in |
| Full Load Current | 1.5-1.4/0.7 |
| Rated Efficiency | 70 % |
| Open End Bearing | 6203 |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Full Load Amps | 0.7 |
| VoltCode | E1 |
| End Plate | C-Face |
| C Dimension | 10 1/4 in |
| Shaft Dia. | 0.625 in |
| RefPicture | KMKNM |
| Overall Length | 10.25 in |
| Voltage Rating | 460, 230 |
| Efficiency | 70% |
| Frequency | 60 Hz |
| Drive End Bearing | 6203 |
| RPM | 1800 rpm |
| Standard | CSA, UR, NEMA |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Pf | 64 |
| Synchronous | 1800 rpm |
| Voltage | 230 V, 460 V |
| Product Line | N |
| Weight | 23.0 LB |
| EAN or UPC | 781568109526 |

