- 3/4 HP, 3600 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.25 SF
applications
- General purpose
- Compressors
- Pumps
- Conveyors
- Fans
- Machine tools
- Air handling
features
- Copper windings
- Dynamically balanced rotors
- Ball bearings
- Heavy-gauge steel frames
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| VoltCode | B1 |
| Full Load Amps | 4.7 |
| Product Line | RG |
| Efficiency Group | Standard Efficient |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure | ODP |
| Poles | 2 |
| Frame Size | Shaft Input, Not a C-Face |
| Mult. Sym. | K |
| Useable at 208V | Yes |
| HP | 3/4 |
| Frame Material | Steel |
| Brake Feature | No |
| Service Factor | 1.25 |
| Full Load rpm | 3450 rpm |
| Washdown Duty | No |
| Voltage | 115/230 |
| Rotation | R |
| RefPicture | LDP |
| Frame | 56 |
| Motor Shaft Length | 1 7/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.85 in |
| Open End Bearing | 6203 |
| Full Load Pf | 71 |
| Mounting Style | F-1 |
| Type | 3420L |
| Motor Shaft Size | 5/8 in |
| Voltage Rating | 230, 115 |
| Full Load Efficiency | 72 % |
| Design | N |
| Hz | 60 Hz |
| Substitute Motor | L1306A |
| BALD Family Names | Single Phase Motor |
| Weight | 26.0 LB |
| EAN or UPC | 781568101162 |

