- OPEN Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 56 Frame
applications
- Suitable for a wide variety of applications where only 50 Hz electricity is available
- Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage
features
- Windings tied at each end of every slot for rigidity
- Ball bearings
- High temperature insulation
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Overall Length | 12.94 in |
| HP | 1 1/2 |
| Service Factor | 1.15 |
| Substitute Motor | L3513-50 |
| Ambient Temperature | 104 °F |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Hz | 50 Hz |
| Mounting | Rigid Base |
| Design | L |
| Product Line | RG |
| VoltCode | J |
| Shaft Dia. | 0.625 in |
| Power Factor | 98 |
| Frame Material | Steel |
| Insulation Class | B |
| Frame Size | 56 |
| Full Load Amps | 9.2 |
| Voltage Rating | 110 |
| Motor Shaft Size | 1/2 in |
| Drive End Bearing | 6205 |
| Brake Feature | No |
| Useable at 208V | No |
| Efficiency | 68% |
| RPM | 3000 rpm |
| NEMA Design | L |
| Conduit Box Material | Steel |
| Voltage | 110 V, 220 V |
| Mult. Sym. | K |
| Poles | 2 |
| Mount Type | F1 |
| Rotation | R |
| RefPicture | LDP |
| Speed | 2850 rpm |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Frame | 56 |
| Enclosure Designation | ODP - Open Drip Proof |
| Synchronous | 3000 rpm |
| Rated Efficiency | 82.5 % |
| Enclosure | Open |
| Shaft Diameter | 0.63 in |
| Motor Shaft Length | 1 7/8 in |
| Type | 3528L |
| Phase | Single Phase |
| Base | Rigid |
| Full Load Current | 6.1 |
| Full Load Pf | 86 |
| Shaft Rotation | Reversible |
| Efficiency Group | Standard Efficient |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Full Load Efficiency | 68 % |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Full Load rpm | 2850 rpm |
| BALD Family Names | Single Phase Motor |
| Frequency | 50 Hz |
| Weight | 43.0 LB |
| EAN or UPC | 781568119884 |

