- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
applications
- General purpose
- Compressors
- Pumps
- Conveyors
- Fans
- Machine tools
- Air handling
features
- Copper windings
- Dynamically balanced rotors
- Ball bearings
- Heavy-gauge steel frames
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Frequency | 60 Hz |
| Substitute Motor | L3510TM |
| Motor Shaft Size | 7/8 in |
| Efficiency | 67% |
| Full Load Current | 12.8/6.4 |
| Shaft Diameter | 0.88 in |
| BALD Family Names | Single Phase Motor |
| Full Load Amps | 6.2 |
| Useable at 208V | No |
| Synchronous | 1800 rpm |
| Base | Rigid |
| Brake Feature | No |
| Full Load Pf | 68 |
| Mounting | Rigid Base |
| VoltCode | B |
| Open End Bearing | 6203 |
| Frame | 143T |
| Speed | 1725 rpm |
| Frame Size | 143T |
| Enclosure Designation | ODP - Open Drip Proof |
| Standard | CSA, UR, NEMA |
| Mounting Style | F-1 |
| Type | 3528L |
| Product Line | RG |
| Mount Type | F1 |
| Design | L |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| End Plate | Standard |
| Multispeed | Single Speed |
| Full Load Efficiency | 67 % |
| Service Factor | 1 |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| Full Load rpm | 1725 rpm |
| Shaft Rotation | Reversible |
| Washdown Duty | No |
| C Face Kit | 35-8764 |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 68 % |
| Voltage | 115 V, 230 V |
| Frame Material | Steel |
| HP | 1 |
| Motor Application | General Purpose |
| Power Factor | 75 |
| Overall Length | 12.13 in |
| C Dimension | 12.12 in |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Enclosure | Open |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Rotation | R |
| Insulation Class | F |
| Shaft Dia. | 0.875 in |
| RefPicture | LDP |
| Phase | Single Phase |
| Motor Shaft Length | 2 1/4 in |
| NEMA Design | L |
| Duty Cycle | Continuous |
| Mult. Sym. | L1 |
| Weight | 42.0 LB |
| EAN or UPC | 781568101322 |

