- TEFC Enclosure
- 1/4 hp
- 60 Hz Frequency
- 48 Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | B1 |
| Power Factor | 57 |
| Frame Size | 48 |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| NEMA Design | N |
| Full Load Pf | 57 |
| Multispeed | Single Speed |
| Frame | 48 |
| Insulation Class | B |
| Motor Shaft Length | 1 1/2 in |
| Mounting | Rigid Base |
| Shaft Diameter | 0.5 in |
| Mounting Style | F-1 |
| Shaft Rotation | Reversible |
| Voltage | 115 V, 230 V |
| Rotation | R |
| Efficiency | 55% |
| Speed | 1725 rpm |
| Full Load rpm | 1725 rpm |
| RefPicture | ELTE |
| Washdown Duty | No |
| Mult. Sym. | K |
| Drive End Bearing | 6203 |
| Voltage Rating | 230, 115 |
| HP | 1/4 |
| Enclosure | TEFC |
| Service Factor | 1.35 |
| Type | 3411L |
| Overall Length | 10.72 in |
| C Dimension | 10 3/4 in |
| Hz | 60 Hz |
| Rated Efficiency | 55 % |
| Frame Material | Steel |
| Product Line | RG |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Shaft Grounding | No |
| Base | Rigid |
| Useable at 208V | Yes |
| Standard | CSA, UR, NEMA |
| Motor Shaft Size | 1/2 in |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 55 % |
| Poles | 4 |
| Motor Application | General Purpose |
| Full Load Amps | 2.5 |
| Substitute Motor | L3403M |
| Shaft Dia. | 0.5 in |
| Full Load Current | 5/2.5 |
| BALD Family Names | Single Phase Motor |
| Mount Type | F1 |
| Design | N |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| Brake Feature | No |
| Synchronous | 1800 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 781568100097 |
| NSN Number | 6105-01-198-5754 |

