Skip to content Skip to navigation menu
1/3 hp 48 Frame Single Phase AC Motor

L3407

1/3 hp 48 Frame Single Phase AC Motor
Item #101000153
  • TEFC Enclosure
  • 1/3 hp
  • 60 Hz Frequency
  • 48 Frame
1/3 hp 48 Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1/3 hp
  • 60 Hz Frequency
  • 48 Frame

applications

  • Pumps
  • Fans
  • Conveyors
  • Compressors
  • Machine tools
  • Speed reducers
  • Gear reducers

features

  • Ball bearings
  • Heavy-gauge steel frame
  • Gasketed conduit box and capacitor cover

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Multispeed Single Speed
Synchronous 1200 rpm
Hz 60 Hz
Power Factor 55
Mounting Style F-1
Shaft Diameter 0.5 in
Motor Shaft Length 1 1/2 in
Full Load Pf 55
Shaft Dia. 0.5 in
Brake Feature No
Overall Length 11.34 in
VoltCode B1
HP 1/3
Duty Cycle Continuous
Voltage 115 V, 230 V
Full Load Efficiency 54 %
Shaft Rotation Reversible
Standard CSA, UR, NEMA
Shaft Grounding No
Rated Efficiency 54 %
Ambient Temperature 104 °F
Open End Bearing 6203
RefPicture ELTE
Frame Size 48
Full Load Current 7.4/3.7
End Plate Standard
Poles 6
Speed 1140 rpm
Full Load rpm 1140 rpm
Mount Type F1
Washdown Duty No
Voltage Rating 230, 115
RPM 1200 rpm
Product Line RG
Full Load Amps 3.7
Phase Single Phase
Design N
Service Factor 1.35
Mounting Rigid Base
Useable at 208V Yes
NEMA Design N
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Base Rigid
Rotation R
Frame Material Steel
Efficiency 54%
Motor Shaft Size 1/2 in
BALD Family Names Single Phase Motor
Mult. Sym. K
Type 3424L
Frame 48
Drive End Bearing 6203
Insulation Class B
Enclosure TEFC
Efficiency Group Standard Efficient
Frequency 60 Hz
Motor Application General Purpose
Weight 27.0 LB
EAN or UPC 781568100196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison