- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
| Phase | Single Phase |
| Shaft Diameter | 0.88 in |
| Frequency | 60 Hz |
| Standard | CSA, UR, NEMA |
| Multispeed | Single Speed |
| Rated Efficiency | 74 % |
| Enclosure | TEFC |
| Speed | 1725 rpm |
| HP | 1 |
| Power Factor | 69 |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Insulation Class | F |
| Overall Length | 13.29 in |
| Poles | 4 |
| Shaft Grounding | No |
| Type | AC Motor |
| Efficiency | 68% |
| Frame Size | 143T |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Voltage | 115 V, 230 V |
| Shaft Dia. | 0.875 in |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Full Load Current | 12.5/6.3 |
| Ambient Temperature | 104 °F |
| Frame Material | Steel |
| End Plate | Standard |
| NEMA Design | L |
| Synchronous | 1800 rpm |
| Weight | 39.0 LB |
| EAN or UPC | 781568100431 |

