- TEFC Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 56 Frame
applications
- Suitable for a wide variety of applications where only 50 Hz electricity is available
- Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage
features
- Windings tied at each end of every slot for rigidity
- Ball bearings
- High temperature insulation
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Multispeed | Single Speed |
| Efficiency Group | Standard Efficient |
| Power Factor | 98 |
| Efficiency | 77% |
| Shaft Diameter | 0.63 in |
| RefPicture | ELTE |
| HP | 1 1/2 |
| Frame | 56 |
| Mult. Sym. | K |
| Drive End Bearing | 6205 |
| Washdown Duty | No |
| Brake Feature | No |
| Full Load Current | 6.2 |
| VoltCode | J |
| Shaft Dia. | 0.625 in |
| Frequency | 50 Hz |
| Base | Rigid |
| Synchronous | 1500 rpm |
| Product Line | RG |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation Class | F |
| BALD Family Names | Single Phase Motor |
| RPM | 1500 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 110 |
| Speed | 1430 rpm |
| Phase | Single Phase |
| Overall Length | 15.48 in |
| Frame Size | 56 |
| Motor Shaft Length | 1 7/8 in |
| Frame Material | Steel |
| Enclosure | TEFC |
| Full Load Amps | 8 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Poles | 4 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Type | 3535LC |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Voltage | 115 V, 230 V |
| Full Load Pf | 88 |
| Service Factor | 1.15 |
| Motor Shaft Size | 1/2 in |
| Rotation | R |
| Full Load rpm | 1425 rpm |
| Useable at 208V | No |
| Rated Efficiency | 81.4 % |
| Mounting | Rigid Base |
| Hz | 50 Hz |
| Design | L |
| Full Load Efficiency | 73 % |
| NEMA Design | L |
| Open End Bearing | 6203 |
| Weight | 46.0 LB |
| EAN or UPC | 781568119730 |

