- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56H Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Locked DE bearing to allow mounting in any configuration
- Low noise vibration dampening base
- Dynamically balanced rotor to increase bearing life
- Superior switch design provides optimized torque profiles
- Robust heavy gauge steel design
| Conduit Box Material | Steel |
| NEMA Design | L |
| Standard | CSA, UR, NEMA |
| Power Factor | 98 |
| HP [Min] | 1 1/2 |
| Motor Shaft Size | 5/8 in |
| Shaft Dia. | 0.625 in |
| Speed | 1725 rpm |
| Full Load rpm | 1725 rpm |
| HP | 1 1/2 |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating | 115/230 |
| Useable at 208V | Yes |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 84% |
| Voltage | 115 V, 230 V |
| Frame | 56/56H |
| Substitute Motor | L3514A |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 75.5% |
| VoltCode | B1 |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Washdown Duty | No |
| Hz | 60 Hz |
| Frame Size | 56H |
| Overall Length | 13.81 in |
| Duty Cycle | Continuous |
| Design | L |
| Type | 3532LC |
| RefPicture | ELTE |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 0.63 in |
| Brake Feature | No |
| End Plate | Standard |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.88 in |
| Poles | 4 |
| Shaft Grounding | No |
| Drive End Bearing | 6205 |
| Rated Efficiency | 80 % |
| Mult. Sym. | K |
| BALD Family Names | Single Phase Motor |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Rotation | R |
| Product Line | RG |
| Mount Type | F1 |
| Full Load Amps | 8 |
| Motor Application | General Purpose |
| Efficiency | 80% |
| RPM | 1800 |
| Enclosure | TEFC |
| Base | Rigid |
| Full Load Pf | 80 |
| Full Load Current | 12.2/6.1 |
| Mounting | Rigid Base |
| Weight | 49.0 LB |
| EAN or UPC | 781568100530 |

