Skip to content Skip to navigation menu
1 1/2 hp 145T Frame Single Phase AC Motor

L3514T-50

1 1/2 hp 145T Frame Single Phase AC Motor
Item #101001633
  • TEFC Enclosure
  • 1 1/2 hp
  • 50 Hz Frequency
  • 145T Frame
1 1/2 hp 145T Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1 1/2 hp
  • 50 Hz Frequency
  • 145T Frame

applications

  • Suitable for a wide variety of applications where only 50 Hz electricity is available
  • Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage

features

  • Windings tied at each end of every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V No
Motor Shaft Size 7/8 in
Shaft Grounding No
Synchronous 1500 rpm
Mounting Rigid Base
Poles 4
Power Factor 98
Conduit Box Material Steel
Shaft Rotation Reversible
RefPicture ELTE
End Plate Standard
Overall Length 15.53 in
Frame Size 145T
Shaft Dia. 0.875 in
Brake Feature No
Full Load Pf 88
Type 3535LC
Rotation R
Full Load Efficiency 73 %
Multispeed Single Speed
Speed 1430 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
NEMA Design L
Frequency 50 Hz
Product Line RG
Service Factor 1.15
VoltCode J
Enclosure TEFC
Efficiency 77%
Mult. Sym. L1
Hz 50 Hz
Efficiency Group Standard Efficient
Insulation Class F
Motor Shaft Length 2 1/4 in
Voltage Rating 110
Full Load Amps 8
Washdown Duty No
Motor Application General Purpose
Duty Cycle Continuous
Design L
HP 1 1/2
Standard CE, CSA, UR, WEEE, NEMA
Full Load rpm 1425 rpm
Base Rigid
Drive End Bearing 6205
Open End Bearing 6203
C Dimension 14.19 in
Shaft Diameter 0.88 in
RPM 1500 rpm
Phase Single Phase
Voltage 115 V, 208 V, 230 V
Rated Efficiency 81.4 %
Ambient Temperature 104 °F
BALD Family Names Single Phase Motor
Frame 145T
Mounting Style F-1
Frame Material Steel
Mount Type F1
Full Load Current 6.2
Weight 51.0 LB
EAN or UPC 781568119747
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison