- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145T Frame
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Rated Efficiency | 80 % |
| RefPicture | ELTE |
| Shaft Diameter | 0.88 in |
| Speed | 1725 rpm |
| Shaft Dia. | 0.875 in |
| Mounting Style | F-1 |
| C Face Kit | 35-8762 |
| Conduit Box Material | Steel |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose |
| Frame Material | Steel |
| Open End Bearing | 6203 |
| Substitute Motor | FDL3514TM |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Overall Length | 14.16 in |
| Frame Size | 145T |
| Type | 3532LC |
| RPM | 1800 rpm |
| Product Line | RG |
| Enclosure | TEFC |
| Mult. Sym. | L1 |
| Full Load Amps | 8 |
| VoltCode | B |
| Design | L |
| Base | Rigid |
| Voltage | 110 V, 220 V |
| Full Load Pf | 80 |
| Motor Shaft Length | 2 1/4 in |
| Phase | Single Phase |
| Poles | 4 |
| C Dimension | 14 1/4 in |
| Frequency | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Power Factor | 90 |
| Useable at 208V | No |
| Multispeed | Single Speed |
| Full Load Efficiency | 75.5 % |
| NEMA Design | L |
| Motor Shaft Size | 7/8 in |
| HP | 1 1/2 |
| Standard | CSA, UR, NEMA |
| Voltage Rating | 230, 115 |
| Insulation Class | F |
| Mount Type | F1 |
| Synchronous | 1800 rpm |
| Washdown Duty | No |
| Efficiency | 75.5% |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6205 |
| Brake Feature | No |
| Shaft Grounding | No |
| Service Factor | 1 |
| Full Load Current | 12.2/6.2-5.5 |
| Mounting | Rigid Base |
| End Plate | Standard |
| Epact Nominal Full Load Efficiency | 84 % |
| Rotation | R |
| Shaft Rotation | Reversible |
| BALD Family Names | Single Phase Motor |
| Frame | 145T |
| Full Load rpm | 1725 rpm |
| Weight | 49.0 LB |
| EAN or UPC | 781568100585 |

