- TEFC Enclosure
- 2 hp
- 50 Hz Frequency
- 182T Frame
applications
- Suitable for a wide variety of applications where only 50 Hz electricity is available
- Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage
features
- Windings tied at each end of every slot for rigidity
- Ball bearings
- High temperature insulation
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mult. Sym. | L1 |
| Voltage | 115 V, 230 V |
| Useable at 208V | No |
| Mounting | Rigid Base |
| RPM | 1500 rpm |
| Full Load Amps | 10 |
| Overall Length | 16.56 in |
| Shaft Dia. | 1.125 in |
| Ambient Temperature | 104 °F |
| RefPicture | ELTE |
| Washdown Duty | No |
| Full Load Current | 20 A/10 A |
| Efficiency | 81% |
| Frame Size | 182T |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Full Load Efficiency | 81 % |
| Motor Shaft Length | 2 1/4 in |
| Full Load rpm | 1425 rpm |
| Hz | 50 Hz |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Drive End Bearing | 6206 |
| Phase | Single Phase |
| Full Load Pf | 85 |
| Motor Shaft Size | 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | 3634LC |
| Mounting Style | F-1 |
| Frame | 182T |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Rotation | R |
| VoltCode | J |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| BALD Family Names | Single Phase Motor |
| Base | Rigid |
| Power Factor | 85 |
| Motor Application | General Purpose |
| Frequency | 50 Hz |
| Poles | 4 |
| Product Line | RG |
| Brake Feature | No |
| Mount Type | F-1 |
| NEMA Design | L |
| Voltage Rating | 110 |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Synchronous | 1500 rpm |
| HP | 2 |
| Speed | 1425 rpm |
| Open End Bearing | 6205 |
| Design | L |
| Weight | 76.0 LB |
| EAN or UPC | 781568119761 |

