- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 184 Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Rated Efficiency | 63 % |
| Frame Size | 184 |
| Speed | 1140 rpm |
| Shaft Grounding | No |
| Base | Rigid |
| Motor Shaft Size | 7/8 in |
| Design | L |
| Full Load rpm | 1140 rpm |
| Mounting Style | F-1 |
| Shaft Rotation | Reversible |
| VoltCode | B1 |
| RefPicture | ELTE |
| Efficiency | 63% |
| Product Line | RG |
| Rotation | R |
| Enclosure | TEFC |
| Frame Material | Steel |
| Mounting | Rigid Base |
| Drive End Bearing | 6206 |
| Motor Application | General Purpose |
| Useable at 208V | Yes |
| Service Factor | 1.15 |
| Insulation Class | F |
| NEMA Design | L |
| Motor Shaft Length | 2 1/4 in |
| Mult. Sym. | L1 |
| Brake Feature | No |
| Synchronous | 1200 rpm |
| Power Factor | 67 |
| Duty Cycle | Continuous |
| Full Load Pf | 67 |
| Overall Length | 15.69 in |
| Hz | 60 Hz |
| Poles | 6 |
| Shaft Diameter | 0.88 in |
| Voltage | 115 V, 230 V |
| Standard | CSA, UR, NEMA |
| Conduit Box Material | Steel |
| BALD Family Names | Single Phase Motor |
| RPM | 1200 rpm |
| Full Load Efficiency | 67 % |
| Full Load Amps | 7 |
| Epact Nominal Full Load Efficiency | 80 % |
| HP | 1 |
| Frequency | 60 Hz |
| Open End Bearing | 6205 |
| Voltage Rating | 230, 115 |
| Full Load Current | 14/7 |
| Shaft Dia. | 0.875 in |
| Type | 3634L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Multispeed | Single Speed |
| Washdown Duty | No |
| Mount Type | F1 |
| Frame | 184 |
| Weight | 74.0 LB |
| EAN or UPC | 781568100479 |

