- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 184T Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Locked DE bearing to allow mounting in any configuration
- Low noise vibration dampening base
- Dynamically balanced rotor to increase bearing life
- Superior switch design provides optimized torque profiles
- Robust heavy gauge steel design
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Single Phase |
| Mounting | Rigid Base |
| Synchronous | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Epact Nominal Full Load Efficiency | 87.5% |
| Motor Application | General Purpose |
| Full Load Efficiency | 78% |
| Open End Bearing | 6205 |
| Product Line | RG |
| Conduit Box Material | Steel |
| Frame | 184T |
| Overall Length | 16.56 in |
| Speed | 1725 rpm |
| HP [Min] | 3 |
| Shaft Diameter | 1.13 in |
| Rated Efficiency | 78 % |
| NEMA Design | L |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Voltage | 230 V |
| Efficiency | 78% |
| Full Load rpm | 1725 rpm |
| RPM | 1800 |
| Useable at 208V | Yes |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| Type | 3634LC |
| RefPicture | ELTE |
| Motor Shaft Size | 1 1/8 in |
| Frame Size | 184T |
| Full Load Pf | 85 |
| Shaft Grounding | No |
| Full Load Amps | 14 |
| Poles | 4 |
| BALD Family Names | Single Phase Motor |
| End Plate | Standard |
| HP | 3 |
| Washdown Duty | No |
| VoltCode | B1 |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Frame Material | Steel |
| Standard | CSA, UR, NEMA |
| Drive End Bearing | 6206 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115/230 |
| Insulation Class | F |
| Brake Feature | No |
| Design | L |
| Service Factor | 1 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Rotation | R |
| Motor Shaft Length | 2 3/4 in |
| Power Factor | 85 |
| Shaft Dia. | 1.125 in |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Full Load Current | 28/14 |
| Weight | 80.0 LB |
| EAN or UPC | 781568100752 |
| NSN Number | 6105-01-309-3237 |

