- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 213 Frame
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 3735LC |
| Shaft Diameter | 1.13 in |
| Design | L |
| Motor Shaft Length | 3 in |
| Full Load Pf | 82 |
| Voltage Rating | 230, 115 |
| Efficiency | 74% |
| Product Line | RG |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Reversible |
| Useable at 208V | Yes |
| Mounting Style | F-1 |
| C Dimension | 17.56 in |
| Open End Bearing | 6206 |
| Rotation | R |
| Full Load rpm | 1140 rpm |
| Motor Shaft Size | 1 1/8 in |
| Rated Efficiency | 74 % |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| RPM | 1200 rpm |
| Base | Rigid |
| Overall Length | 17.51 in |
| Power Factor | 87 |
| Frequency | 60 Hz |
| Poles | 6 |
| Shaft Dia. | 1.125 in |
| Substitute Motor | L3706 |
| Frame | 215 |
| Service Factor | 1 |
| Frame Size | 213 |
| Brake Feature | No |
| End Plate | Standard |
| Phase | Single Phase |
| Insulation Class | F |
| HP | 2 |
| Mount Type | F1 |
| Shaft Grounding | No |
| Full Load Efficiency | 80 % |
| Voltage | 115 V, 230 V |
| Mounting | Rigid Base |
| NEMA Design | L |
| Ambient Temperature | 104 °F |
| RefPicture | ELTE |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Mult. Sym. | L1 |
| Conduit Box Material | Steel |
| Drive End Bearing | 6307 |
| Motor Application | General Purpose |
| Speed | 1165 rpm |
| Full Load Current | 23/10.5 |
| Hz | 60 Hz |
| Standard | CSA, UR, NEMA |
| BALD Family Names | Single Phase Motor |
| Full Load Amps | 9.4 |
| VoltCode | B1 |
| Synchronous | 1200 rpm |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Weight | 113.0 LB |
| EAN or UPC | 781568100721 |

