- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 256T Frame
| Overall Length | 24.56 in |
| Mount Type | F1 |
| NEMA Design | L |
| Poles | 4 |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Service Factor | 1 |
| Shaft Diameter | 1.63 in |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Rated Efficiency | 86.5 % |
| Ambient Temperature | 104 °F |
| HP | 15 |
| Shaft Grounding | No |
| Full Load Current | 65-58 |
| Efficiency | 86.5% |
| Power Factor | 96 |
| Multispeed | Single Speed |
| Voltage | 230 V |
| Frame Material | Steel |
| Shaft Dia. | 1.625 in |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Speed | 1720 rpm |
| Type | AC Motor |
| Frame Size | 256T |
| Standard | CSA, UR, NEMA |
| Phase | Single Phase |
| End Plate | Standard |
| Base | Rigid |
| Weight | 300.0 LB |
| EAN or UPC | 781568419939 |

