- 15 A
- DC
- 115 Input Voltage
- Potentiometer Setup
- ±10Vdc Input Command
| Amps | 15 A |
| Setup | Potentiometer |
| Simulated Encoder Output | N/A |
| Interface Voltage Req'd | N/A |
| Input Command | ±10Vdc |
| RefPicture | LD |
| Peak Output Current | 30 A |
| Input Voltage | 115 |
| Signal Resolution | Analog |
| Auto Tuning | NO |
| Mult. Sym. | E3 |
| AC/DC | DC |
| Weight | 15.0 LB |
| EAN or UPC | 781568145647 |

