- 115/230 Voltage
- 3/4 Horsepower
- 0.63 in Shaft Diameter
| Full Load Current | 4.8/2.4 |
| Shaft Dia. | 0.63 in |
| Shaft Rotation | Fixed Opposite Standard |
| Frame Material | Steel |
| Type | Grinder |
| Mount Type | F1 |
| Overall Length | 14.37 in |
| Style | Single Speed |
| Speed (RPM) | 3600 rpm |
| Multispeed | Single Speed |
| HP | 3/4 hp |
| Voltage | 115/230 |
| Frequency | 60 |
| Ambient Temperature | 104 °F |
| Enclosure | TENV |
| Poles | 2 |
| Synchronous | 3600 rpm |
| Base | Rigid |
| Duty Cycle | Continuous |
| Phase | Single Phase |
| Max. Motor Weight | 48 |
| Standard | UR |
| Service Factor | 1 |
| Insulation Class | B |
| Weight | 48.0 LB |
| EAN or UPC | 781568127872 |

