- TEFC Enclosure
- 25/0 hp
- 60 Hz Frequency
- 286T Frame
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | G |
| Useable at 208V | No |
| Drive End Bearing | 6311 |
| Shaft Dia. | 1.875 in |
| Frequency | 60 Hz |
| Voltage | 460 V |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm, 900 rpm |
| Enclosure | TEFC |
| End Plate | Standard |
| C Dimension | 27.76 in |
| Rotation | R |
| Design | B |
| Full Load Current | 29/27 |
| Service Factor | 1.15 |
| Multispeed | 2S-1W-CT |
| Standard | CSA, UR, NEMA |
| Mounting | Rigid Base |
| Overall Length | 27.76 in |
| Full Load Efficiency | N/A |
| Motor Shaft Size | 1 7/8 in |
| Base | Rigid |
| Open End Bearing | 6309 |
| Full Load rpm | 870 rpm, 1760 rpm |
| RefPicture | M2333T |
| NEMA Design | B |
| Shaft Grounding | No |
| Mult. Sym. | L1 |
| Frame | 286T |
| Synchronous | 1800/900 rpm |
| Poles | 4, 8 |
| Phase | Three Phase |
| HP | 25/0 |
| BALD Family Names | Two Speed Motor |
| Frame Size | 286T |
| Product Line | RG |
| Full Load Amps | 27.6 |
| Full Load Pf | 0 |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Speed | 1760 rpm/880 rpm |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.88 in |
| Insulation Class | F |
| Type | 1048M |
| Motor Application | Two Speed |
| Hz | 60 Hz |
| C Face Kit | 10-1305 |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Brake Feature | No |
| Voltage Rating | 460 |
| Mounting Style | F-1 |
| Motor Shaft Length | 4 5/8 in |
| Mount Type | F1 |
| Washdown Duty | No |
| Weight | 397.0 LB |
| EAN or UPC | 781568115848 |

