- TEFC Enclosure
- 0.22 hp
- 60 Hz Frequency
- 56 Frame
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Mult. Sym. | K |
| Washdown Duty | No |
| Multispeed | 2S-2W-VT |
| Brake Feature | No |
| Mounting Style | F-1 |
| Synchronous | 1800/1200 rpm |
| Motor Application | Two Speed |
| Shaft Rotation | Reversible |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Mount Type | F1 |
| HP | 0.22 |
| Hz | 60 Hz |
| RefPicture | M3610T |
| Motor Shaft Size | 5/8 in |
| Voltage | 460 V |
| Drive End Bearing | 6205 |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Shaft Diameter | 0.63 in |
| Conduit Box Material | Steel |
| Design | B |
| Useable at 208V | No |
| Type | 3520M |
| Speed | 1750 rpm/1165 rpm |
| Overall Length | 12.23 in |
| End Plate | Standard |
| Product Line | RG |
| Efficiency Group | Standard Efficient |
| Standard | CSA, UR, NEMA |
| RPM | 1800 rpm, 1200 rpm |
| Enclosure | TEFC |
| Full Load Current | 1.02/0.7 |
| Poles | 4, 6 |
| Shaft Dia. | 0.625 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Wattage | 0.5 kW |
| Frame Material | Steel |
| Insulation Class | F |
| Motor Shaft Length | 1 7/8 in |
| Base | Rigid |
| VoltCode | G |
| Full Load Amps | 0.6 |
| Frame | 56 |
| C Face Kit | 35-8762 |
| Rotation | R |
| BALD Family Names | Two Speed Motor |
| Open End Bearing | 6203 |
| Frame Size | 56 |
| Full Load Efficiency | 78 % |
| Frequency | 60 Hz |
| Weight | 29.0 LB |
| EAN or UPC | 781568147443 |

