Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
HP
40
Voltage
200
Product Line
RG
RPM
1800 rpm
Brake Feature
No
Phase
Three Phase
Full Load rpm
1760 rpm
Mounting Style
F-1
Poles
4
Useable at 208V
No
Open End Bearing
6309
Type
4044M
RefPicture
M2511T
Voltage Rating
200
Service Factor
1.15
Substitute Motor
EM2539T-8
BALD Family Names
General Purpose
Motor Shaft Size
2 1/8 in
Washdown Duty
No
Enclosure Designation
OPSB - Open Slotted Band
Full Load Pf
85
Mounting
Rigid Base
Motor Shaft Length
5 1/4 in
Frame Material
Steel
Full Load Amps
113
Frame Size
Shaft Input, Not a C-Face
Motor Application
General Purpose
Drive End Bearing
6312
Hz
60 Hz
Enclosure
OPSB
VoltCode
I2
Frame
324T
Efficiency Group
Standard Efficient
Design
B
Rotation
R
Full Load Efficiency
90.2 %
Mult. Sym.
L1
Weight
351.0 LB
EAN or UPC
781568119211
We're here for you
with Service Centers across the country - We have your back