- TEFC Enclosure
- 1/6 hp
- 60 Hz Frequency
- 42 Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Ball bearings
- Heavy-gauge steel frame
- Copper windings
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Frame Material | Steel |
| Shaft Grounding | No |
| Shaft Dia. | 0.375 in |
| Overall Length | 9.56 in |
| BALD Family Names | General Purpose |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| RefPicture | M3353 |
| Frame Size | 42 |
| Motor Shaft Size | 3/8 in |
| Base | Rigid |
| Brake Feature | No |
| Mount Type | F1 |
| C Dimension | 9.31 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 1 1/8 in |
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| End Plate | Standard |
| Shaft Diameter | 0.38 in |
| Mult. Sym. | K |
| Useable at 208V | Yes |
| Frequency | 60 Hz |
| Design | - |
| Full Load rpm | 1725 rpm |
| Enclosure | TEFC |
| Full Load Current | 1.2/0.6 |
| Multispeed | Single Speed |
| Standard | CSA, UR, NEMA |
| Voltage | 230 V, 460 V |
| Insulation Class | B |
| Rated Efficiency | 62 % |
| Washdown Duty | No |
| Full Load Pf | 51 |
| Efficiency | 62% |
| Power Factor | 51 |
| Frame | 42 |
| Type | 3316M |
| Phase | Three Phase |
| HP | 1/6 |
| RPM | 1800 rpm |
| Ambient Temperature | 104 °F |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| VoltCode | E1 |
| Open End Bearing | 6203 |
| Speed | 1725 rpm |
| Full Load Efficiency | 62 % |
| Full Load Amps | 0.6 |
| Mounting | Rigid Base |
| Poles | 4 |
| Shaft Rotation | Reversible |
| Product Line | RG |
| Service Factor | 1.35 |
| Weight | 17.0 LB |
| EAN or UPC | 781568101759 |

