- TEFC Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56 Frame
applications
- Applications requiring 575 V power
- Pumps
- Fans
- Compressors
- Blowers
- Machine tools
- Conveyors
features
- 1.15 service factor
- Positively locked drive end ball bearing
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 0.64 |
| NEMA Design | B |
| Enclosure | TEFC |
| Full Load Efficiency | 68 % |
| Brake Feature | No |
| Voltage Rating | 575 |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Mount Type | F1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 0.64 |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Base | Rigid |
| Duty Cycle | Continuous |
| C Face Kit | 34-171 |
| Speed | 1725 rpm |
| Motor Shaft Size | 5/8 in |
| Type | 3413M |
| RefPicture | M3538 |
| Full Load Pf | 57 |
| Power Factor | 57 |
| Shaft Dia. | 0.625 in |
| Motor Application | General Purpose |
| Shaft Diameter | 0.63 in |
| Motor Shaft Length | 1 7/8 in |
| Frame | 56 |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Mounting | Rigid Base |
| Design | B |
| Frame Size | 56 |
| Frequency | 60 Hz |
| Substitute Motor | M3538-5 |
| Useable at 208V | No |
| End Plate | Standard |
| Overall Length | 11.35 in |
| Rated Efficiency | 68 % |
| Synchronous | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| BALD Family Names | General Purpose |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Rotation | R |
| Standard | CSA, UR, NEMA |
| Efficiency | 68% |
| Voltage | 230 V, 460 V |
| HP | 1/3 |
| Insulation Class | B |
| Mult. Sym. | LS |
| Service Factor | 1.35 |
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| VoltCode | H |
| Product Line | RG |
| Weight | 20.0 LB |
| EAN or UPC | 781568117477 |

