- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Ball bearings
- Suitable for mounting in any position
- Heavy-gauge steel frame
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6203 |
| Useable at 208V | No |
| Service Factor | 1.25 |
| C Face Kit | 34-171 |
| Brake Feature | No |
| Hz | 60 Hz |
| RefPicture | M3538 |
| Type | 3418M |
| Mount Type | F1 |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Design | B |
| Rated Efficiency | 72 % |
| Rotation | R |
| Frequency | 60 Hz |
| Full Load Pf | 55 |
| Insulation Class | B |
| Phase | Three Phase |
| Full Load rpm | 1140 rpm |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| End Plate | Standard |
| C Dimension | 11.38 in |
| NEMA Design | B |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Full Load Efficiency | 72 % |
| Efficiency | 72% |
| Frame Size | 56 |
| Shaft Rotation | Reversible |
| HP | 1/2 |
| Power Factor | 55 |
| Mounting Style | F-1 |
| Frame | 56 |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 575 |
| Speed | 1140 rpm |
| Synchronous | 1200 rpm |
| Full Load Current | 1 |
| Full Load Amps | 1 |
| Mult. Sym. | K |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Product Line | RG |
| Frame Material | Steel |
| VoltCode | H |
| Standard | CSA, UR, NEMA |
| Shaft Grounding | No |
| Shaft Diameter | 0.63 in |
| BALD Family Names | General Purpose |
| Voltage | 230 V, 460 V |
| Motor Shaft Length | 1 7/8 in |
| Poles | 6 |
| Mounting | Rigid Base |
| Shaft Dia. | 0.625 in |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Overall Length | 11.35 in |
| Washdown Duty | No |
| Weight | 23.0 LB |
| EAN or UPC | 781568117507 |

