- TEAO Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56Z Frame
| Poles | 6 |
| Speed | 950 rpm |
| NEMA Design | B |
| Overall Length | 11.68 in |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Insulation Class | F |
| Enclosure | TEAO |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Full Load Current | 2.6/1.3 |
| Synchronous | 1200 rpm |
| Voltage | 575 V |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Base | No Mounting |
| Power Factor | 55 |
| Type | AC Motor |
| Standard | CSA, UR, NEMA |
| Frame Material | Steel |
| HP | 1/2 |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Frame Size | 56Z |
| Multispeed | Single Speed |
| Phase | Three Phase |
| Efficiency | 70% |
| Rated Efficiency | 70 % |
| Service Factor | 1.25 |
| Shaft Rotation | Reversible |
| Weight | 29.0 LB |
| EAN or UPC | 781568347270 |

