- TEFC Enclosure
- 3/4 hp
- 50 Hz Frequency
- 56C Frame
| Base | Rigid |
| Poles | 2 |
| Overall Length | 11.35 in |
| HP | 3/4 |
| NEMA Design | B |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Mount Type | F1 |
| End Plate | Standard |
| Shaft Grounding | No |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Efficiency | 75.5% |
| Service Factor | 1.25 |
| Frequency | 50 Hz |
| Type | AC Motor |
| Full Load Current | 2.4/1.4 SFA 2.8/1.6 |
| Power Factor | 75 |
| Enclosure | TEFC |
| Insulation Class | F |
| Shaft Diameter | 0.63 in |
| Frame Size | 56C |
| Synchronous | 3000 rpm |
| Phase | Three Phase |
| Rated Efficiency | 75.5 % |
| Multispeed | Single Speed |
| Speed | 2850 rpm |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Weight | 25.0 LB |
| EAN or UPC | 781568656778 |

