- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Shaft Diameter | 0.63 in |
| Full Load Amps | 1.3 |
| NEMA Design | B |
| Shaft Dia. | 0.625 in |
| HP | 3/4 |
| Efficiency | 74% |
| Shaft Rotation | Reversible |
| Washdown Duty | No |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Frequency | 60 Hz |
| Rotation | R |
| Mounting Style | F-1 |
| Power Factor | 73 |
| Motor Application | General Purpose |
| Speed | 3450 rpm |
| Voltage | 208 V, 230 V, 460 V |
| Frame Material | Steel |
| Useable at 208V | Yes |
| Frame | 56 |
| Efficiency Group | Standard Efficient |
| Duty Cycle | Continuous |
| Standard | CSA, UR, NEMA |
| Rated Efficiency | 74 % |
| Motor Shaft Length | 1 7/8 in |
| Drive End Bearing | 6203 |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 73 |
| Mounting | Rigid Base |
| RPM | 3600 rpm |
| Ambient Temperature | 104 °F |
| Design | B |
| Substitute Motor | CM3541 |
| Frame Size | 56 |
| C Face Kit | 34-171 |
| BALD Family Names | General Purpose |
| Insulation Class | B |
| Mult. Sym. | K |
| Overall Length | 11.35 in |
| C Dimension | 11.38 in |
| Phase | Three Phase |
| Shaft Grounding | No |
| Brake Feature | No |
| Full Load Current | 2.6/1.3 |
| Voltage Rating | 460, 230 |
| Full Load rpm | 3450 rpm |
| Mount Type | F1 |
| Type | 3413M |
| Hz | 60 Hz |
| Product Line | RG |
| Base | Rigid |
| RefPicture | M3538 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| VoltCode | E1 |
| End Plate | Standard |
| Service Factor | 1.25 |
| Full Load Efficiency | 74 % |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Weight | 21.0 LB |
| EAN or UPC | 781568101957 |
| NSN Number | 6105-01-443-4572 |

