- 1 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Substitute Motor | M3558 |
| Full Load Efficiency | 78.5 % |
| Enclosure | TEFC |
| Drive End Bearing | 6205 |
| Voltage | 208-230/460 |
| RefPicture | M3538 |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 5/8 in |
| Rotation | R |
| Design | B |
| Frame Material | Steel |
| VoltCode | E |
| Open End Bearing | 6203 |
| Type | 3520M |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 2.5 |
| Frame Size | 56 |
| Motor Shaft Length | 1 7/8 in |
| Frame | 56 |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| C Face Kit | 35-8762 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Pf | 72 |
| Mult. Sym. | LS |
| Useable at 208V | Yes |
| Washdown Duty | No |
| BALD Family Names | General Purpose |
| Hz | 60 Hz |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Application | General Purpose |
| Product Line | RG |
| Weight | 35.0 LB |
| EAN or UPC | 781568102169 |

