- 2 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.15 SF
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
| Motor Shaft Size | 5/8 in |
| Mult. Sym. | LS |
| Full Load Efficiency | 82.5 % |
| Brake Feature | No |
| Open End Bearing | 6203 |
| Voltage Rating | 460, 230, 208 |
| VoltCode | E |
| Full Load Amps | 3.1 |
| Phase | Three Phase |
| BALD Family Names | General Purpose |
| Epact Nominal Full Load Efficiency | 84 % |
| Frame | 56H |
| Mounting Style | F-1 |
| Product Line | RG |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| RefPicture | M3538 |
| Useable at 208V | Yes |
| C Dimension | 13 in |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| C Face Kit | 35-8762 |
| Motor Shaft Length | 1 7/8 in |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| Full Load Pf | 77 |
| Poles | 4 |
| Hz | 60 Hz |
| Washdown Duty | No |
| Drive End Bearing | 6205 |
| Voltage | 208-230/460 |
| Type | 3528M |
| Frame Size | 56H |
| Weight | 40.0 LB |
| EAN or UPC | 781568102312 |
| NSN Number | 6105-01-309-3074 |

