- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 184 Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Full Load Current | 3.2/1.6 |
| Frequency | 60 Hz |
| Poles | 8 |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Type | 3535M |
| Insulation Class | F |
| Full Load Efficiency | 65 % |
| Overall Length | 14.66 in |
| Frame Material | Steel |
| Base | Rigid |
| Brake Feature | No |
| Full Load rpm | 850 rpm |
| Synchronous | 900 rpm |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| C Face Kit | 35-1325 |
| Useable at 208V | Yes |
| Shaft Dia. | 0.875 in |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| End Plate | Standard |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Full Load Pf | 49 |
| Voltage Rating | 460, 230, 208 |
| RefPicture | M3610T |
| HP | 3/4 |
| Drive End Bearing | 6206 |
| Rotation | R |
| Efficiency | 72% |
| Enclosure | TEFC |
| Frame | 184 |
| Speed | 835 rpm |
| VoltCode | E |
| RPM | 900 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Shaft Diameter | 0.88 in |
| BALD Family Names | General Purpose |
| Conduit Box Material | Steel |
| Washdown Duty | No |
| Hz | 60 Hz |
| Frame Size | 184 |
| Motor Shaft Size | 7/8 in |
| Duty Cycle | Continuous |
| Standard | CSA, UR, NEMA |
| Voltage | 208 V, 230 V, 460 V |
| Motor Application | General Purpose |
| Shaft Grounding | No |
| Motor Shaft Length | 2 1/4 in |
| Power Factor | 59 |
| Product Line | RG |
| Mounting Style | F-1 |
| Rated Efficiency | 72 % |
| Multispeed | Single Speed |
| NEMA Design | B |
| Full Load Amps | 2 |
| Design | B |
| Weight | 51.0 LB |
| EAN or UPC | 781568102015 |

