Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm
1760 rpm
Useable at 208V
No
Design
B
Rotation
R
Voltage
200
C Dimension
27.76 in
HP
30
Service Factor
1.15
Drive End Bearing
6311
Mounting Style
F-1
Full Load Amps
83
Phase
Three Phase
RefPicture
M2333T
Poles
4
Motor Application
General Purpose
Full Load Pf
84
RPM
1800 rpm
Motor Shaft Length
4 5/8 in
Brake Feature
No
Open End Bearing
6208
Substitute Motor
EM4104T-8
Frame Size
Shaft Input, Not a C-Face
Type
0964M
Motor Shaft Size
1 7/8 in
BALD Family Names
General Purpose
Enclosure
TEFC
Product Line
RG
Voltage Rating
200
VoltCode
I2
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
286T
Full Load Efficiency
92.4 %
Efficiency Group
Standard Efficient
Washdown Duty
No
Hz
60 Hz
Mult. Sym.
L1
Mounting
Rigid Base
Weight
386.0 LB
EAN or UPC
781568118320
We're here for you
with Service Centers across the country - We have your back