- 8 Amp
- Chassis Enclosure
- Analog
- Soft Start
- Three Phase
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Available as a kit
- Other enclosures types, sizes and configurations available
| Phase | Three Phase |
| DC Injection Braking | No |
| Voltage Rating | 460, 230, 208 |
| Amp Size | 8 A |
| Control Type | Non-Combination Starter |
| Analog/Digital | Analog |
| Maximum HP @ Voltage | 2 hp @ 208 V, 2 hp @ 230 V, 5 hp @ 460 V |
| Depth | 5.5 in |
| RefPicture | MA7 |
| Enclosure | Chassis |
| Mult. Sym. | E7 |
| Cooling Type | Convection |
| Hz | 60 Hz |
| Weight | 7.0 LB |
| EAN or UPC | 781568146149 |

