- 30 Amp
- Open/Panel Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
applications
- Controlled ramp start and stop, minimize spillage in material handling applications and water hammer in pumping equipment
- Current limit provides a current ceiling to limit peak demand on start and constant current starting of high inertial loads such as chippers, centrifuges and compressors
- Tachometer feedback may be used to provide consistent starting independent of load conditions on textile, material handling and pumping equipment.
- Baldor builds a complete line of soft starters and dynamic brakes which can be built to your specifications Contact your local Baldor distributor or Baldor sales office for more information
features
- On board LED diagnostics
- Current indicator scaled to read 0 to 400% full load amps
- Simple on board current calibration
- Tachometer input
- Five output relay contacts
- Voltage ramp or current limit starting
- Seperate ramp down adjustments
- UL® listed and cUL Canada listed
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Hz | 60 Hz |
| Depth | 5.5 in |
| Phase | Three Phase |
| Cooling Type | Convection |
| Amp Size | 30 A |
| DC Injection Braking | No |
| Enclosure | Chassis |
| Control Type | Non-Combination Starter |
| Mult. Sym. | E7 |
| RefPicture | MA7 |
| Voltage Rating | 460, 230, 208 |
| Analog/Digital | Analog |
| Maximum HP @ Voltage | 7 1/2 hp @ 208 V, 10 hp @ 230 V, 20 hp @ 460 V |
| Weight | 10.0 LB |
| EAN or UPC | 781568304716 |

