- 80 Amp
- NEMA 12/3R Enclosure
- Digital
- Non-Combination Starter
compliances
- 0
| Analog/Digital | Digital |
| DC Injection Braking | No |
| Mult. Sym. | A2 |
| Cooling Type | Convection |
| Maximum HP @ Voltage | 25 hp @ 208 V, 30 hp @ 230 V, 60 hp @ 460 V |
| Depth | 12.62 in |
| Enclosure | NEMA 12 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 460, 230, 208 |
| Control Type | Soft Start |
| Amp Size | 80 A |
| RefPicture | MA7 |
| Weight | 82.0 LB |
| EAN or UPC | 781568382981 |

