- 16 Amp
- Open/Panel Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Maximum HP @ Voltage | 10 hp @ 575 V |
| Depth | 5.4 in |
| Control Type | Non-Combination Starter |
| Hz | 60 Hz |
| Mult. Sym. | E7 |
| Voltage Rating | 575 |
| DC Injection Braking | No |
| Amp Size | 16 A |
| Enclosure | Chassis, Panel |
| Analog/Digital | Analog |
| Phase | Three Phase |
| RefPicture | MA7 |
| Cooling Type | Convection |
| Weight | 6.9 LB |
| EAN or UPC | 781568209578 |

