- 30 Amp
- Open/Panel Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| RefPicture | MA7 |
| Cooling Type | Convection |
| Phase | Three Phase |
| Maximum HP @ Voltage | 25 hp @ 575 V |
| Control Type | Non-Combination Starter |
| DC Injection Braking | No |
| Hz | 60 Hz |
| Enclosure | Chassis |
| Voltage Rating | 575 |
| Amp Size | 30 A |
| Analog/Digital | Analog |
| Mult. Sym. | E7 |
| Depth | 11.63 in |
| Weight | 10.0 LB |
| EAN or UPC | 781568209585 |

