- 55 Amp
- NEMA 12 Enclosure
- Analog
- Soft Start
- Three Phase
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| Voltage Rating | 460, 230, 208 |
| Control Type | Combination Starter |
| Hz | 60 Hz |
| Analog/Digital | Analog |
| Mult. Sym. | E7 |
| Enclosure | NEMA 12 |
| Phase | Three Phase |
| Amp Size | 55 A |
| DC Injection Braking | No |
| Maximum HP @ Voltage | 15 hp @ 208 V, 20 hp @ 230 V, 40 hp @ 460 V |
| RefPicture | MB7 |
| Cooling Type | Forced Air |
| Depth | 11.35 in |
| Weight | 214.0 LB |
| EAN or UPC | 781568563427 |

