- 160 Amp
- NEMA 1 Enclosure
- Digital
- Non-Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Non-combination starters contain starter and overload relay
compliances
- 0
options
- Other enclosures types, sizes and configurations available
| Depth | 13.25 in |
| Cooling Type | Forced Air |
| Voltage Rating | 460, 230, 208 |
| Maximum HP @ Voltage | 50 hp @ 208 V, 60 hp @ 230 V, 125 hp @ 460 V |
| RefPicture | MB7 |
| Mult. Sym. | E7 |
| Amp Size | 160 A |
| Hz | 60 Hz |
| DC Injection Braking | No |
| Control Type | Non-Combination Starter |
| Analog/Digital | Analog |
| Enclosure | NEMA 1 |
| Phase | Three Phase |
| Weight | 174.0 LB |
| EAN or UPC | 781568194928 |

