- 250 Amp
- Open/Panel Enclosure
- Digital
- Non-Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Non-combination starters contain starter and overload relay
compliances
- 0
options
- Other enclosures types, sizes and configurations available
| Amp Size | 250 A |
| Analog/Digital | Digital |
| Mult. Sym. | A2 |
| DC Injection Braking | No |
| Phase | Three Phase |
| Cooling Type | Forced Air |
| Control Type | Soft Start |
| RefPicture | MB7 |
| Depth | 13.25 in |
| Hz | 60 Hz |
| Enclosure | Panel |
| Voltage Rating | 460, 230, 208 |
| Maximum HP @ Voltage | 75 hp @ 208 V, 100 hp @ 230 V, 200 hp @ 460 V |
| Weight | 170.0 LB |
| EAN or UPC | 781568194959 |

