- 250 Amp
- NEMA 12 Enclosure
- Digital
- Combination Starter
compliances
- 0
| Maximum HP @ Voltage | 75 hp @ 208 V, 100 hp @ 230 V, 200 hp @ 460 V |
| Cooling Type | Forced Air |
| RefPicture | MB7 |
| Voltage Rating | 460, 230, 208 |
| Amp Size | 250 A |
| Control Type | Soft Start |
| Enclosure | NEMA 1 |
| DC Injection Braking | No |
| Depth | 11.35 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mult. Sym. | A2 |
| Analog/Digital | Digital |
| Weight | 341.0 LB |
| EAN or UPC | 781568175637 |

