- 420 Amp
- Open/Panel Enclosure
- Digital
- Non-Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Non-combination starters contain starter and overload relay
compliances
- 0
options
- Other enclosures types, sizes and configurations available
| Voltage Rating | 460, 230, 208 |
| Cooling Type | Forced Air |
| Depth | 11.25 in |
| Maximum HP @ Voltage | 150 hp @ 208 V, 150 hp @ 230 V, 350 hp @ 460 V |
| Mult. Sym. | A2 |
| Control Type | Soft Start |
| Hz | 60 Hz |
| RefPicture | MB7 |
| Enclosure | Panel |
| Phase | Three Phase |
| DC Injection Braking | No |
| Analog/Digital | Digital |
| Amp Size | 420 A |
| Weight | 201.0 LB |
| EAN or UPC | 781568194973 |

