- 420 Amp
- NEMA 1 Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Hz | 60 Hz |
| DC Injection Braking | No |
| Cooling Type | Forced Air |
| Enclosure | NEMA 1 |
| Maximum HP @ Voltage | 150 hp @ 208 V, 150 hp @ 230 V, 350 hp @ 460 V |
| Analog/Digital | Analog |
| Amp Size | 420 A |
| Phase | Three Phase |
| Depth | 13.35 in |
| RefPicture | MB7 |
| Control Type | Non-Combination Starter |
| Mult. Sym. | E7 |
| Voltage Rating | 460, 230, 208 |
| Weight | 253.0 LB |
| EAN or UPC | 781568205020 |

